Pair of anti-vibration gloves Tegera® 9181

Article no.: 094331
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
40 pieces in stock
  • Glove characteristics: Hook & loop fastener
  • Standard: Protection against vibration and impacts (EN ISO 10819)

Description

Version:

Vibration-damping gloves of full-grain goatskin with padded palms. The high-quality Vibrothan® material combines high vibration damping with good touch sensitivity.
Tegera® 9181. With hook and loop fastening to allow the gloves to be easily pulled on and off. Particularly hard-wearing due to reinforced seams and index fingers. Unlined.

Application:

Rougher working with vibrating machines.

Standard:

Additionally certified to EN ISO 10819. Protection against mechanical vibration and impacts.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart