• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap extra long HSS-E-PM 6HX TiCN

Article no.: 134666
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 45
  • Shank: Plain shank with h9

Description

Version:

With extra long shank.
≤ M10:Shank to DIN 371;
≥ M12:
Shank to DIN 376.
With TiCN coating, for materials of high hardness and toughness.

Advantage:

Designed for tapping threads where access is difficult.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart