WOHX 08T302 right-hand P25M

Article no.: 268904 P25M
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 56.13 / Piece
  • from 10 Piece
    BGN 46.78 / Piece
on request
In stock
92 pieces in stock

Product details

Technical Data

ISO code indexable insert WOHX 08T302 R
Corner radius 0.2 mm
Grade P25M
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G12
Rake 12 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268904 P25M
EAN / GTIN 4047109072640
Manufacturer number W00 42420.0203

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart