TOHX 06T102 left-hand BK6425

Article no.: 268877 BK6425
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 51.83 / Piece
  • from 10 Piece
    BGN 43.18 / Piece
on request
In stock
215 pieces in stock

Product details

Technical Data

ISO code indexable insert TOHX 06T102 L
Corner radius 0.2 mm
Grade BK6425
Tool material Carbide
Main application P
Secondary application M
Cutting conditions slightly interrupted
Chip breaker G06
Rake 6 degrees
Cutting depth ap 0.5 mm - 1.5 mm
Feed f 0.1 mm/rev. - 0.3 mm/rev.
Cutting speed vc main application 120 m/min - 300 m/min
Cutting speed vc secondary application 120 m/min - 180 m/min
Coating coated
Number of changes/inserts 3
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 268877 BK6425
EAN / GTIN 4047109224636
Manufacturer number W30 04060.026425

Application Table

continuous
 
irregular
 

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart