Full profile insert 60°, internal, right-hand HU7315

Article no.: 270763
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 47.37
  • from 10
    from BGN 39.47
on request
Deliverable
204 pieces in stock
  • Tolerance class: DIN 13 6H
  • Thread type: M; M-LH; MF; MF-LH
  • Flank angle: 60

Description

Version:

Full profile inserts 60° for internal threads to DIN / ISO R 262 (DIN 13) tolerance class 6H.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Pitch (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart