Digital precision boring set with fine boring head ⌀ 9.75 − 30.1 mm

Article no.: 237566
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
5 pieces in stock
  • Through-coolant: yes

Description

Version:

With digital fine boring head No. 237568, digital display unit No. 237601, boring bars and accessories in a case.
Adjustment accuracy 0.01mm per graduation / with vernier 0.002mm on the ⌀.
With additional precise reading facility to 0.001mm in ⌀.

⌀ adjustment with minimum backlash thanks to direct measuring system.
For ⌀ 9.75 – 30.1 mm

Application:

For boring bars with shank ⌀ 16 mm and precision boring bridges. With ISO indexable inserts type CC..0602...

Spare part:

Insert screw No. 219830.

Recommendation:

Best with indexable inserts No. 237695 and No. 237696.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart