This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Acoustic partition wall

Article no.: 974150

Description

Version:

Acoustic partition offers sound protection, privacy and organisation display panel. Items can be pinned to the partition.
Desk clips allow attachment to all rectangular desks. Attachment to an organiser profile close to the desk offers high stability. The partition is inserted into an organiser profile.
Colour: Partition light grey, organiser profile metal grey.

Standard:

Sound protection approved to DIN EN ISO 354:2003. Sound absorption coefficient αw = 0.90 (corresponds to absorption class A) to DIN EN ISO 11654:1197.

Suitable for:

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart