Solid carbide ball nose roughing end mill TiAlN

Article no.: 207507
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
31 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • Direction of infeed: horizontal, oblique and vertical

Description

Version:

Round knuckle form profile for roughing, including machining radii.

Note:

Successor product to No. 207512

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ d11 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart