Cordless drill / driver BS12C2

Article no.: 070221 BS12C2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
132 pieces in stock
  • Packaging: Carrying case
  • suitable battery - supplier / battery type / voltage: AEG type B 12 V

Product details

Technical Data

Packaging Carrying case
suitable battery - supplier / battery type / voltage AEG type B 12 V
Manufacturer's designation BS 12 C2
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Motor design 2-pole motor
maximum torque hard 34 Nm
maximum speed 1st speed 0 min-1 - 350 min-1
maximum speed 2nd speed 1,500 min-1
Quick-clamping chuck range 1.5 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 20 mm
Weight 1.1 kg
maximum vibration to EN < 2.5 m/s2
typical application Medium
Suitable for material wood; Steel
Type of product Drill/driver
USP1 12V, 2-pole motor
USP2 FIXTEC quick-change chuck, with 2 batteries

Identification numbers & Classifications

Article number 070221 BS12C2
EAN / GTIN 4002395294336
Manufacturer number 4935447867

Description

Version:

AEG − Cordless drill / driver
  • Sturdy and handy cordless 2-speed drill / screwdriver, reversible.
  • FIXTEC quick-change chuck with spindle lock.
  • Handle with Softgrip coating for comfortable use.
  • LED illumination of the working area.
  • Extremely compact - only 176 mm overall length.
  • 17-step torque limit adjustment, plus drill steps.
  • 10 mm quick-change chuck.
  • Metal gearbox casing, electronic overload protection.

Advantage:

Extremely compact, only 176 mm overall length.

Supplied with:

Supplied with 2 pcs. 12 V / 2.0 Ah battery, charger, transport case.

Attention:

German version. Order free UK adapter plug No. 08 1172_GB.

Note:

See No. 073820 and No. 073846 – No. 073848 for suitable replacement batteries and chargers.
Suitable chargers and starter sets can be found under No. 073841 and No 073844.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart