Flap wheel roller M14 Fleece wave form ⌀ 100 × 50 mm

Article no.: 566375
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 59.38
  • from 2
    from BGN 49.48
on request
Deliverable
23 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Thread: M14
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 30

Description

Version:

Sinusoidal abrasive fleece with regular aluminium oxide (A) without cut edges.

Application:

For matting and polishing without abrupt changes in texture.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart