GARANT Master Alu SlotMachine solid carbide roughing end mill with through-coolant HPC DLC

Article no.: 205255
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
117 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: WR
  • Helix angle characteristic: unequal spacing
  • Spacing of the cutters: unequal spacing

Description

Version:

For roughing.
Special profile for machining non-ferrous metals.
Improved chip evacuation due to central through-coolant.

Advantage:

Optimised flute form, eccentric relief ground, generous chip spaces.
Up to 2 × D into solid material at very high feed rates and smooth cutting action.
Ramping capability up to 45°.
Very high feed rates when plunging vertically, thanks to special plunging geometry.

Note:

For HB shanks use order No. 205256.

Suitable products

From the same series "Master Alu"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart