Pair of cold protection gloves 1603 W

Article no.: 094813
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 14.98
  • from 12
    from BGN 12.48
on request
Deliverable
708 pieces in stock
  • Standard: EN 511

Description

Version:

1603 W. Seamless cold protection gloves with latex coating. The roughened coating offers a very secure grip when working with oily components. Good visibility due to neon yellow backing material.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart