Art-nr.: 7000034718

3M™ Aura™ Disposable Respirator, FFP1, Unvalved, 9310+

Merken: 3M

Alle productinformatie:

The minimum order quantity is 240 pieces.
Further articles can be added in steps of 240.
Vanwege de huidige COVID-19-situatie is er een beperkte beschikbaarheid van dit product. Zoals gewoonlijk staat uw Hoffmann-contactpersoon u bij vragen graag te woord.
op aanvraag
Direct leverbaar
0 stuks direct leverbaar
Artikel niet meer beschikbaar
Leverbaar in 1-3 werkdagen
Leverbaar in 4-6 werkdagen
Leverbaar in 1-2 weken
Leverbaar in 2-3 weken
Leverbaar in 3-4 weken
Nalevering, niet op voorraad
Stuksprijs
1,20 €
exclusief BTW Excl. verzendkosten
Toevoegen aan artikellijst Product delen
Tuev Logo
Onze resultaten
Gecertificeerde leveringskwaliteit en klanttevredenheid

Productomschrijving

Uitvoering:

High Performance Filter Material: 3M™ Advanced Electret filter material helps wearers to breathe easily through the respirator for more comfortable protection
Unique 3-panel design: Accommodates greater facial movement during speech
Embossed top panel: Reduces fogging of eyewear
Sculpted nose panel: Improves compatibility with eyewear
Innovative chin tab: For ease of fitting and adjustment of the respirator on the face

Omschrijving:

Get FFP1 protection against dusts and mists in a wide variety of industrial applications and other hazardous environments, with 3M™ Aura™ Particulate Respirator 9310+. Our 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. Low-resistance filter technology helps you breathe easily, and the innovative chin tab allows you to make simple adjustments. The flat-fold design makes it convenient to store when not in use, and the braided, colour-coded headbands help you identify the protection level offered: yellow for FFP1 (NPF 4). This respirator is individually packed in hygienic wrapping to protect against contamination, and is designed to work well with 3M Eyewear and Hearing Protection products. For full product certification and specifications, click here: Respiratory Products Certificate Selector

Share this product

or copy this link

Inhoud winkelwagen

Bestelling afronden
Bestelling afronden