Réf.: 2784-14
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
32,50 €
+ TVA en vigueur Prix et frais de livraison
Ajouter à la liste d'articles Partager le produit

Descriptif produit

Description:

Application: - Operation of the brake calliper screw connection (Knorr-Bremse) on MERCEDES-BENZ commercial vehicles e.g. Actros - Operation of the upper wishbone screw on MAN TGA. Drive allows transmission of high separation forces. Enables controlled screw tightening with the torque value required by the manufacturer (follow manufacturer's instructions) e.g. with torque wrench HAZET 6144-1 CT. With knurling. With bolt for locking pin retaining. DIN 3124, ISO 2725-1. Made in Germany. Drive: Square, hollow 20 mm (3/4 inch). Output: Inside hexagon profile. Wrench size: 14. Dimensions / length: 112 mm. Length l1: 60 mm. Net weight: 0.35 kg.
Application: - Operation of the brake calliper screw connection (Knorr-Bremse) on MERCEDES-BENZ commercial vehicles e.g. Actros - Operation of the upper wishbone screw on MAN TGA. • Drive allows transmission of high separation forces. • Enables controlled screw tightening with the torque value required by the manufacturer (follow manufacturer's instructions) e.g. with torque wrench HAZET 6144-1 CT. • With knurling. • With bolt for locking pin retaining. • Made in Germany. • Wrench size tool catalogue: 14. • Total length: 110 mm. • Length l1: 60 mm. • Drive: Square, hollow 20 mm (3/4 inch). • Output: Inside hexagon profile. • Net weight: 0.35 kg.

Partager ce produit

ou copier ce lien

Dans le panier

Vers le panier
Vers le panier