Réf.: 163-376/54

Jeu de clés à douilles
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
318,50 €
+ TVA en vigueur Prix et frais de livraison
Ajouter à la liste d'articles Partager le produit

Descriptif produit

Description:

WERKZEUG-SATZ 163-376/54, Versandgewicht: 2,21 kg, GTIN/EAN: 4000896196852
HAZET Safety-Insert-System (SIS). Suitable for HAZET Assistent with a drawer depth of 398 mm: - 173 ∙ 179 ∙ 179 N ∙ 179 W ∙ 179 N W ∙ 179 BIG-1 ∙ 179 XL ∙ 179 N XL ∙ 179 XXL ∙ 179 N XXL ∙ 179 A XXL ∙ 179 T XXL ∙ 180. Made in Germany. Drive: Square, hollow 12.5 mm (1/2 inch), Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches). Output: Outside 12-point traction profile, Tamper-resistant TORX® profile, Slot profile, Pozidriv profile PZ, Inside TORX® profile, Cross recess profile PH, Inside hexagon profile. Dimensions / length: 392 mm x 172 mm. Order system size: 1/3+ (172 x 392 mm). HAZET Safety-Insert-System (SIS). Perfect order system - all tools are snugly embedded. Fast, integrated completeness check – missing tools are noticed immediately. Unlimited combination options. Suitable for all HAZET tool trolleys Assistent with drawers - - For tool trolleys Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50. Number of tools: 54 .

Partager ce produit

ou copier ce lien

Dans le panier

Vers le panier
Vers le panier