Réf.: 163-101/9
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
159,00 €
+ TVA en vigueur Prix et frais de livraison
Ajouter à la liste d'articles Partager le produit

Descriptif produit

Description:

DOPPEL-RINGSCHLUESSEL-SATZ 163-101/9, Versandgewicht: 2,142 kg, GTIN/EAN: 4000896145720
HAZET Safety-Insert-System (SIS). Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent. Made in Germany. Output: Outside 12-point profile. Wrench size: 6 x 7 – 21 x 23. Dimensions / length: 344 mm x 342 mm. Net weight: 2.14 kg. Order system size: 2/3 (344 x 342 mm). HAZET Safety-Insert-System (SIS). Perfect order system - all tools are snugly embedded. Fast, integrated completeness check – missing tools are noticed immediately. Unlimited combination options. Suitable for all HAZET tool trolleys Assistent with drawers - - For tool trolleys Assistent 173, 179 (XL-XXL) and 180, we recommend usage of the soft foam inserts 163-522x40 or 163-522x50. Number of tools: 9 .

Partager ce produit

ou copier ce lien

Dans le panier

Vers le panier
Vers le panier