Results in categories

Covid-19 promotion

mm
-
mm
mm
-
mm
mm
-
mm
kg
-
kg
mm
-
mm
mm
-
mm
ml
-
ml
87 results with 216 variants
  • Cordless backpack for pressure spray unit M18™ SWITCH TANK™ Milwaukee® Article no.: 073981
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    205.00 €
    €181.12
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Tank unit for pressure spray unit M18™ SWITCH TANK™ Milwaukee® Article no.: 073982
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    184.00 €
    €162.56
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Spray container set for disinfection CEJN® Article no.: 080255
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    CHF 111.20
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • PVC warning marker tape 3M Article no.: 083637
    from
    CHF 6.45
    plus VAT at the current rate Prices plus delivery costs
    Go to variants

    Other sizes / colors / variants available

  • DUAL-LOCK™ pressure lock tape 3M Article no.: 083692
    on request
    In stock
    11 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    CHF 28.25
    (CHF 11.30 / 1 Meter)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Barrier tape, red-white 3M Article no.: 083760
    on request
    In stock
    245 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    from  1  Pieces
    CHF 5.15
    (CHF 0.05 / 1 Meter)
    plus VAT at the current rate Prices plus delivery costs
    from  24  Pieces
    CHF 4.30
    (CHF 0.04 / 1 Meter)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Mirror adhesive tape tesa® Article no.: 083783
    on request
    In stock
    44 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    CHF 14.25
    (CHF 1.43 / 1 Meter)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Power adhesive tape 3M Article no.: 083785
    from
    CHF 26.40
    plus VAT at the current rate Prices plus delivery costs
    Go to variants

    Other sizes / colors / variants available

  • Container hand pump mato Article no.: 084356
    on request
    In stock
    10 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    CHF 70.90
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Labelling machine DYMO Article no.: 085500
    on request
    In stock
    36 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    CHF 107.00
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Printer ribbon cartridge 12 mm×5.5 m vinyl DYMO Article no.: 085517
    on request
    In stock
    45 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    from  1  Pieces
    CHF 28.10
    (CHF 5.11 / 1 Meter)
    plus VAT at the current rate Prices plus delivery costs
    from  5  Pieces
    CHF 23.40
    (CHF 4.25 / 1 Meter)
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • No price available
    Hand disinfection agents Article no.: 095450
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mouth-nose protective mask Article no.: 097125
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Respirators, set Article no.: 097126
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mouth-nose mask HB TEMPEX Article no.: 097128
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mouth-nose mask HAKRO Article no.: 097129
  • No price available
    Disposable mouth-nose mask Article no.: 097146
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Face protection screen uvex® Article no.: 097889
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Face protection screen Browguard Honeywell Article no.: 097893
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Visor CLEARWAYS Honeywell Article no.: 097894
Page 1 of 5