Results in categories

Covid-19 promotion

mm
-
mm
mm
-
mm
mm
-
mm
kg
-
kg
mm
-
mm
mm
-
mm
ml
-
ml
87 results with 216 variants
  • Cordless backpack for pressure spray unit M18™ SWITCH TANK™ Milwaukee® Article no.: 073981
    on request
    In stock
    60 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    205,00 €
    €181.12
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Tank unit for pressure spray unit M18™ SWITCH TANK™ Milwaukee® Article no.: 073982
    on request
    In stock
    60 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    184,00 €
    €162.56
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • Spray container set for disinfection CEJN® Article no.: 080255
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
    €111.20
    plus VAT at the current rate Prices plus delivery costs

    Select shopping list


  • PVC warning marker tape 3M Article no.: 083637
    from
    7,40 CNY
    CNY 6.34
    plus VAT at the current rate Prices plus delivery costs
    Go to variants

    Other sizes / colors / variants available

  • No price available
    DUAL-LOCK™ pressure lock tape 3M Article no.: 083692
    on request
    In stock
    41 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Barrier tape, red-white 3M Article no.: 083760
    on request
    In stock
    1.520 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mirror adhesive tape tesa® Article no.: 083783
    on request
    In stock
    103 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Power adhesive tape 3M Article no.: 083785
  • No price available
    Container hand pump mato Article no.: 084356
    on request
    In stock
    63 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Labelling machine DYMO Article no.: 085500
    on request
    In stock
    58 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Printer ribbon cartridge 12 mm×5.5 m vinyl DYMO Article no.: 085517
    on request
    In stock
    135 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Hand disinfection agents Article no.: 095450
    on request
    In stock
    4.169 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mouth-nose protective mask Article no.: 097125
    on request
    In stock
    44.149 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Respirators, set Article no.: 097126
    on request
    In stock
    13.302 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mouth-nose mask HB TEMPEX Article no.: 097128
    on request
    In stock
    968 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Mouth-nose mask HAKRO Article no.: 097129
  • No price available
    Disposable mouth-nose mask Article no.: 097146
    on request
    In stock
    7.205 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Face protection screen uvex® Article no.: 097889
    on request
    In stock
    41.966 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Face protection screen Browguard Honeywell Article no.: 097893
    on request
    In stock
    0 pieces in stock
    Item no longer available
    Available in 1-3 working days
    Available in 4-6 working days
    Available in 1-2 weeks
    Subsequent delivery
  • No price available
    Visor CLEARWAYS Honeywell Article no.: 097894
Page 1 of 5