• 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu

Bitte beachten Sie, dass wir vom 24.12.2018 bis zum 01.01.2019 geschlossen haben. Ab Mittwoch, den 02.01.2019 sind wir zu den Ihnen bekannten Geschäftszeiten wieder für Sie da.

Year end promotion 2018

607  Products
  • Cordless hammer drill / driver GSB1821 Bosch Art. No.  070105
    In stock
    249.00 €
    €199.00

    Select wishlist


  • Cordless drill/driver GSR1860FC Bosch Art. No.  070107
    In stock
    629.00 €
    €503.00

    Select wishlist


  • In stock
    176.50 €
    €146.00

    Select wishlist


  • Cordless drill / driver BS12C2 AEG Art. No.  070221
    In stock
    169.00 €
    €141.00

    Select wishlist


  • Cordless drill / driver BS18C2X AEG Art. No.  070222
    In stock
    189.00 €
    €158.00

    Select wishlist


  • Cordless drill / driver GSR1821 Bosch Art. No.  070243
    In stock
    239.00 €
    €191.00

    Select wishlist


  • In stock
    1519.00 €
    €1,260.00

    Select wishlist


  • Core drilling machine MABASIC200 BDS Art. No.  076530
    In stock
    495.00 €
    €415.50

    Select wishlist


  • Angle grinders Cordless Fein Art. No.  077144
    from 
    €468.00

    Select wishlist


  • Straight die grinders Battery Fein Art. No.  077262
    from 
    €198.00

    Select wishlist


  • In stock
    649.00 €
    €545.00

    Select wishlist


  • Wet and dry vacuum cleaner NT30TLSET KÄRCHER Art. No.  078521
    In stock
    €393.00

    Select wishlist


  • Wet and dry vacuum cleaner AERO 21-21INOX Nilfisk Art. No.  078540
    In stock
    239.00 €
    €200.00

    Select wishlist


  • Pneumatic impact wrench Atlas Copco Art. No.  079171
    from 
    €260.00

    Select wishlist


  • Shut-off pulse wrench FUJI Art. No.  079222
    from 
    €1,462.00

    Select wishlist


  • Balancer Chicago Pneumatic Art. No.  079298
    from 
    €100.00

    Select wishlist


  • Automatic hose reel 15SCS Rapid Art. No.  080070
    In stock
    295.00 €
    €236.00

    Select wishlist


  • from 
    €34.00

    Select wishlist


  • In stock
    21.80 €
    €17.00

    Select wishlist


  • LED battery rod lamp 8 W IP65 HOLEX Art. No.  081251
    In stock
    41.20 €
    €33.00

    Select wishlist


  • LED cordless work lamp 17 W Scangrip Art. No.  081254
    In stock
    90.90 €
    €72.00

    Select wishlist


  • LED cordless work lamp 20 W HOLEX Art. No.  081286
    In stock
    75.80 €
    €62.00

    Select wishlist


  • LED work lamp 60 W HOLEX Art. No.  081287
    In stock
    86.20 €
    €70.00

    Select wishlist


  • Machine / workstation lamp Hedi Art. No.  081300
    from 
    €115.50

    Select wishlist


  • Machine / workstation lamp Lessnmore Art. No.  081321
    from 
    €127.00

    Select wishlist


  • LED workshop lamp Bauer & Böcker Art. No.  081415
    from 
    €112.00

    Select wishlist


  • In stock
    €72.00

    Select wishlist


  • LED torches with batteries, ATEX certified Led Lenser Art. No.  081484
    from 
    €32.00

    Select wishlist


  • LED cordless work lamp MINIMAG Scangrip Art. No.  081516
    In stock
    39.90 €
    €32.00

    Select wishlist


  • LED rechargeable battery torch MAGPEN3 Scangrip Art. No.  081517
    In stock
    29.60 €
    €23.00

    Select wishlist


  • Torch LED and UV with battery UV-LED HOLEX Art. No.  081518
    Subsequent delivery
    44.90 €
    €36.00

    Select wishlist


  • LED torches with batteries, EEX certified UK - Underwater Kinetics Art. No.  081521
    from 
    €38.00

    Select wishlist


  • LED rechargeable battery torch 175 mm HOLEX Art. No.  081529
    In stock
    23.60 €
    €19.00

    Select wishlist


  • Subsequent delivery
    15.40 €
    €12.00

    Select wishlist


  • Liquid metal paste 500 g Wekem Art. No.  083382
    In stock
    61.40 €
    €49.10

    Select wishlist


  • Small plastic bottle oiler Samoa-Hallbauer Art. No.  083529
    from 
    €0.84

    Select wishlist


  • Manual lever grease gun Mato Art. No.  083571
    In stock
    24.60 €
    €19.70

    Select wishlist


  • In stock
    €30.40

    Select wishlist


  • VHB™ Power adhesive tape GPH 3M Art. No.  083784
    In stock
    11.90 €
    €9.50

    Select wishlist


  • VHB™ Power adhesive tape 3M Art. No.  083785
    from 
    €18.00

    Select wishlist


  • Emergency kit in a case Schoeller Art. No.  084379
    from 
    €208.00

    Select wishlist


  • Deep hole marker 096260 Markal Art. No.  085012
    In stock
    from  1  Pieces
    12.78 €
    €11.50
    from  10  Pieces
    10.65 €
    €9.50

    Select wishlist


  • Spare leads pack of 6, ⌀ 2.8 mm Markal Art. No.  085013
    from 
    €3.60

    Select wishlist


  • Thread locking marker 50 ml Art. No.  085188
    from 
    €7.90

    Select wishlist


  • Labelling machine MOBILE Dymo Art. No.  085500
    In stock
    177.00 €
    €159.00

    Select wishlist


  • FlyMarker® mini 65/30 Cordless 2X2 Ah Flymarker Art. No.  085757
    Subsequent delivery
    4530.00 €
    €4,122.00

    Select wishlist


  • from 
    €71.40

    Select wishlist


  • from 
    €68.20

    Select wishlist


  • Shoe, black VD 3500 SST ESD, S2 NB STEITZ SECURA Art. No.  092660
    from 
    €79.90

    Select wishlist


  • Lace-up boots, black VD 3800 SST ESD, S2 NB STEITZ SECURA Art. No.  092665
    from 
    €85.20

    Select wishlist


  • Pair of gloves KX-01 DUSK Karbonhex Art. No.  094311
    from 
    €17.10

    Select wishlist


  • Pair of gloves KX-05 KARBON Karbonhex Art. No.  094315
    from 
    €23.00

    Select wishlist


  • Pair of gloves HyFlex® 11-937 Ansell Art. No.  094486
    from 
    €11.60

    Select wishlist


  • from 
    €11.80

    Select wishlist


  • In stock
    from  1  Pieces
    33.84 €
    €24.30
    from  3  Pieces
    28.20 €
    €20.30

    Select wishlist


  • Vario dispenser Deb-Stoko® dispenser WHITE Deb-STOKO Art. No.  095432
    In stock
    18.41 €
    €12.00

    Select wishlist


  • Safety goggles CLEAR HOLEX Art. No.  096542
    In stock
    8.95 €
    €6.70

    Select wishlist


  • Safety goggles 6X3 CLEAR UNIVET Art. No.  096544
    In stock
    15.85 €
    €12.60

    Select wishlist


  • Comfort safety glasses 5X1 CLEAR UNIVET Art. No.  096700
    In stock
    12.35 €
    €9.90

    Select wishlist


  • Comfort safety glasses set CLEAR HOLEX Art. No.  096858
    In stock
    11.10 €
    €8.30

    Select wishlist