Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
  • Menu
Item no.: 097188 M407

Helmet head piece flame-retardant M407

Brand: 3M
Lens material Polycarbonate
Lens coating scratch-resistant
Lens coating free of condensation
Special price valid up to Jul 31, 2019

Helmet head piece flame-retardant M407

In stock
Unit price
€448.80
plus VAT at the current rate Prices plus delivery costs
M407
This is an article from our latest 3D print. Follow the link to see all offers from this advertisement.
Click here
More from the category Respirator with blower unit
More about 3M

Description

Version:

The flame resistant helmet head element combines comfortable breathing protection with safety glasses and face protection to EN 166 and head protection to EN 397. A clear polycarbonate visor offers protection against mechanical and chemical hazards. Rotary catch for quick and individual size adjustment. Flame resistant neck and shoulder protection of Nomex material.

Application:

All industrial areas where breathing protection, safety glasses, face protection as well as head protection are required, e.g. foundry, tunnel excavation.

Standard:

EN 12941 protection class TH3; EN 397; EN 166.

Suitable for:

  • No. 097280 Jupiter™ respirator with blower unit.
  • No. 097281 Versaflo™ TR-600 respirator with blower unit.
  • No. 097180 Versaflo™ TR-300+ respirator with blower unit.

Technical Data

Weight
1066 g
Manufacturer's designation
M407 
Series
M400 
Lens coating
free of condensation ; scratch-resistant 
Lens material
Polycarbonate