• The item cannot be ordered due to missing prices.

End mill 90° MECH11 with bore, for indexable inserts BD..

Article no.: 227455 40/4
Copy

Select article variation and quantity

⌀ D/Zeff (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Through-coolant no
ISO code indexable insert BDMT 11T308
Number of effective inserts Zeff 4
Number of indexable inserts 16
maximum cutting depth ap max 37 mm
Overall length Ltot 50 mm
Mounting bore ⌀ 16 mm
suitable indexable insert BDMT 11T308
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 227455 40/4
Copy
EAN / GTIN 4960664526390
Copy
Manufacturer number THN03960
Copy
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Version:

Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap. High productivity even on machines with low spindle power.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart