WB quick-change holder internal machining 4/60 mm

Article no.: 316200 4/60
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock

Product details

Technical Data

Internal ⌀ R 60 mm
Type of product Steel toolholder

Identification numbers & Classifications

Article number 316200 4/60
EAN / GTIN 4045197318824
Manufacturer number P 14170

Description

Application:

To accept Morse taper sleeves, slotted sleeves and for direct fitting of large boring bars (type WB).