This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Easyfix universal box holder

Article no.: 963137

Product details

Technical Data

Series Easyfix
Width 100 mm
Type of product Box holder

Identification numbers & Classifications

Article number 963137

Description

Version:

Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

GARANT open storage bins No. 963301, and also open storage bins No. 963321.
All GARANT and HOLEX items with □ 9×9 mm on a 37 mm grid.

Supplied with:

All the associated base plates.