Divider plate 47

Article no.: 960540 47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
312 pieces in stock
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
Height 27 mm
Width 47 mm
Width in units 3 U
Divider unit 1 unit = 17 mm
angled mounting for label holder yes
suitable for drawer front height 50 mm
Material Aluminium
Fixing to the floor of the drawer with screws No. 960530
Type of product Drawer divider

Identification numbers & Classifications

Article number 960540 47
EAN / GTIN 4045197333469

Description

Version:

Aluminium

Application:

For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

Note:

For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions
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
    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart