Probe / extension set

Article no.: 359650
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Product details

Technical Data

Type of product Probes

Identification numbers & Classifications

Article number 359650
EAN / GTIN 2050001921390
Manufacturer number 130700

Description

Suitable for:

Centre finder No. 359600 and 359610.
Only for centre finder No. 359610.

Supplied with:

With contact point, ball ⌀ 1.6 mm and angled contact point, ball ⌀ 2.5 mm. Flat face contact point for aligning faces up to 90 mm ⌀. Extension for enlarging the working range and for inaccessible places.