Innovations are the engine of every brand.
Our engine has plenty of torque.
Listen when the everyday users speak. Watch when our products master the toughest tasks. Think about it and develop it further. Innovation isn't magic. It's when you focus on it. It's when you work closely with the leading institutions, producers and engineers in a focused and professional way.
At all events, that's how we continuously make further developments
in our premium brand, GARANT.
You can find some examples of our success in the following pages.
GARANT for light-weight construction
Advantages and technical features:
- Process reliability: high-performance diamond coating
- Latest generation high-performance PCD cutting material
- Burr-free: defined adjustment option of the effective machining forces
- Simple: new black-ring range
GARANT - new generation of fluteless taps
Advantages and technical features:
- Longer working life: new polygon geometry
- Process reliability: low torque and
effective penetration - Simple: consistent colour-ring system
GARANT eco - efficient cooling
Advantages and technical features:
- Efficient: direct cooling when groove turning
- Innovative: patented coolant transfer
- Productive: longer working life and higher surface quality
GARANT TopCut - interchangeable head milling system
Advantages and technical features:
- Flexible: due to varying geometry and diameter of interchangeable heads
- Precise: radial run-out ≤ 10 μm
- Adaptable: Steel / VHM arbors and SK40 / HSK-A-63 direct adaptation
- Strong performance: broad application range
GARANT ZeroClamp
Advantages and technical features:
- Flexible: one base unit for various application fields
- Simple: only one clamping stud type
- Precise: repeatability 5 μm
GARANT HT - high torque chuck
Advantages and technical features:
- Strong: high clamping forces, 550 Nm and highest overall stiffness
- Robust: also for heavy-duty milling
- Smooth: excellent damping of vibrations
GARANT MC1 - mechanical caliper
Advantages and technical features:
- Safe: error-free reading due to
colour coded scale - Handy: ergonomically optimised caliper
GARANT DI1 - digital dial indicator
Advantages and technical features:
- Safe: key lock prevents accidental starting
- Handy: high-contrast 12 mm LCD display allows easy reading
GARANT MM1 - video measuring microscope
Advantages and technical features:
- Precise: measurement accuracy E1: 1,5 μm
- Intuitive: easy-to-operate HD touch screen
- Efficient: identifies, measures, and analyses standard geometries automatically
GARANT socket sets
Advantages and technical features:
- Top-quality: ABS-system box with foam inlay
- Ergonomic: ratchet with ejector and
2K-handle with Santoprene-surface - Variable: broad application range due to
Surface Drive profile and Wobbel-Fix
GARANT torque wrench
Advantages and technical features:
- Process reliable: Unlikely overdrawing
of the torque - User-friendly: slim wrench
with ergonomic handle - Safe: combines good results
with high accuracy
GARANT precision circlip pliers
Advantages and technical features:
- Precise: inserted tips for torsion-free fitting
- Comfortable: variants for external circlips supplied with integral opening spring
- Ergonomic: double-dipped handles for excellent feel
Now you can conveniently search in the eCatalogue to find detailed information, illustrations, and technical data.
product quick search
Qualitiy tools for the whole production process from A to Z