Label holder set, pale grey 10 pieces 2

Article no.: 951310 2
Set price 10 Piece (0.50 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,333 pieces in stock

Product details

Technical Data

Height 14 mm
Width 35 mm
Set contents 10 pieces
Type of product Label holder

Identification numbers & Classifications

Article number 951310 2
EAN / GTIN 4062406211875

Description

Version:

Label holder for mounting on the easyPick small parts storage bins. Labelling directly with water-soluble pen or with Avery Zweckform L7656-25 (for size 2) and Avery Zweckform L7658-25 (for size 3) labels. Labels not included.

Suitable for:

No. 951210, 951251 and 951265 each size 2×2/1; 2×3/1; 2×4/1; 2×6/1; 2×8/1; 4×4/2; 4×4/4.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart