Cordless impact wrench including LiHD rechargeable battery 18LTX300

Article no.: 074060 18LTX300
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SSW 18 LTX 300 BL
Number of rechargeable batteries contained 2
Power supply Mains operated
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design brushless
Torque settings 12
maximum torque 300 Nm
No load speed 0 rpm - 2,650 rpm
maximum hammer rate 3,750 rpm
maximum break-away torque 480 Nm
Toolholder External square drive
Tool arbor size 1/2 inch
Weight without battery 1.1 kg
Weight including rechargeable battery 1.7 kg
typical application Heavy Duty
Type of product Impact wrench

Identification numbers & Classifications

Article number 074060 18LTX300
EAN / GTIN 4007430333292
Manufacturer number 602395800

Description

Version:

High torques for heavy-duty screwdriving applications.
The LTX-class cordless impact wrenches are available with a maximum torque of 300 Nm, 800 Nm or 1750 Nm. Perfectly suited for power-intensive screwdriving in all performance ranges. They are also equipped with an Automatic Power Shift (APS) mode:
  • Unscrewing in APS mode: prevents the screw/nut from falling through automatic reduction of speed after loosening.
  • Bolting in APS mode: prevents the screw/nut from overturning through automatic switching off after the first impact.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light ensure even more comfort when working.
  • Versatile, compact cordless impact wrench with 1/2 inch external square drive and 300 Nm.
  • Unique Metabo brushless motor for quick working and maximum efficiency with every use.
  • Low-recoil operation with very high torque.
  • Twelve speed/torque levels for a wide range of applications.
  • Integrated work light for illuminating the workplace.
  • Sturdy die-cast aluminium gearbox casing for optimum heat dissipation and a long service life.
  • With handy belt hook, can be fixed either on the left or right.
  • LiHD battery pack for ultimate performance, extremely long operating life and service life.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Supplied with 2× LiHD rechargeable batteries, charger and metaBOX.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart