Nipple pack with external thread 10 pieces 1/4 in

Article no.: 080174 1/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
268 pieces in stock

Product details

Technical Data

Connection internal thread 1/4 inch
Number of pieces 10
Type of product Nipple

Identification numbers & Classifications

Article number 080174 1/4
EAN / GTIN 4062406522551

Description

Version:

Quick-release couplings nominal value 7.2. Flow rate 1000 l/min (air). Brass material (bright finish). Operating pressure: PN 35 bar / temperature: -20 °C to +100 °C.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart