Measuring gauge for internal tapers IFM 0,5-20 mm

Article no.: 435172 0,5-20
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 29.67 /pcs.
on request
In stock
12 pieces in stock
  • Standard: DIN 878
  • all parts: hardened
  • Packaging: sturdy box

Product details

Technical Data

Standard DIN 878
Measuring range 0.5 mm - 20 mm
Scale graduations 0.01 mm
all parts hardened
Packaging sturdy box
Type of product Taper measuring gauge

Identification numbers & Classifications

Article number 435172 0,5-20
EAN / GTIN 2050001055743
Manufacturer number 19400000

Description

Version:

IFM internal taper measuring gauge with 90° anvil cone for determining the largest internal taper ⌀. The hardened anvil cone cross is inserted into the internal taper. The largest ⌀ is determined by pressing until reaching the stop.

Supplied with:

Dial indicator.

Note:

Special versions with other taper angles available on request. Measuring devices for measuring the chamfer length available on request. Dial indicator and base body available separately.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart