GARANT Power Q Mini high feed rate indexable milling cutter 40/5 mm

Article no.: 213058 40/5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock
  • Milling application: Circular milling; Circular milling; Plunging
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 5
Shank type with bore
Milling application Circular milling; Circular milling; Plunging
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 34 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
Circular interpolation milling ⌀ Dmin 74 mm
Circular interpolation milling ⌀ Dmax 78 mm
Circular interpolation milling ap 1 mm
Ramping angle αmax 0.62 degrees
Ramping length L for αmax 32.4 mm
suitable indexable insert ANGX10T308ZE.R
Setting angle κ 20 degrees
Fz Helix 0.8
Type of product Copy mill

Identification numbers & Classifications

Article number 213058 40/5
EAN / GTIN 4062406566715

Description

Version:

High feed rate milling system for smaller machining diameters and greater operating depths. Particularly effective due to the large number of cutting edges.

Spare part:

Pack of insert screws No. 219799 9 (7IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Inserts

From the same series "Power Q" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart