Copper hammer with 3-component handle 500 g

Article no.: 751210 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
229 pieces in stock

Product details

Technical Data

Weight without handle 500 g
Handle length 300 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751210 500
EAN / GTIN 8024886010221
Manufacturer number 070K/500G

Description

Version:

Hammer head of copper bar material, edges broken.
With unbreakable 3-component handle (aluminium core, polyamide and rubber components), and additional handle protection sleeve.

Advantage:

Ergonomic, non-slip, vibration-free, protects the wrist.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart