Hole saw bi-metal Power Change Plus 16 mm

Article no.: 589790 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Product details

Technical Data

Series Power Change Plus
TPI 4-5
Diameter 16 mm
Suitable for materials Steel; Aluminium; Stainless steel; Wood
maximum cutting depth 44 mm
recommended speed steel 550 rpm
recommended speed INOX 275 rpm
recommended speed aluminium 825 rpm
Type of product Hole saw

Identification numbers & Classifications

Article number 589790 16
EAN / GTIN 3165140949651
Manufacturer number 2608594196

Description

Version:

HSS bi-metal hole saw with extremely high wear resistance and long working life. Progressive tooth profile for quick cutting and ideal chip evacuation. The Power Change Plus system makes it possible for the hole saw to be changed quickly without using tools. Maximum depth of cut for all sizes 44 mm.

Application:

On stationary and hand-held machines. Suitable for all materials such as steel, aluminium, stainless steel and wood.

Recommendation:

The quality of cut depends on the correct speed and temperature. The use of cutting oil, such as No. 084205 size 0.25, extends the service life and permits more rapid progress through the material.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Diameter (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart