Silicon bench stone coarse / fine 100X25 mm

Article no.: 559200 100X25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
67 pieces in stock

Product details

Technical Data

Grinding media Silicon carbide
Grit designation coarse / fine
Width 25 mm
Length 100 mm
Type of product Bench stone

Identification numbers & Classifications

Article number 559200 100X25
EAN / GTIN 9003170006422
Manufacturer number 642

Description

Description:

You can use the TYROLIT combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

Specification: CKOMBI
Measure: BxCxL
Dimensions: 25x13x100
Grinding medium: Silicon carbide
Grit: 120
Shape: Rectangular

Advantage:

Individual application
Top results
Wide range

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart