Magnetic broom 385 mm

Article no.: 085909 385
plus VAT at the current rate Prices plus delivery costs
on request
In stock
63 pieces in stock

Product details

Technical Data

Type of product Magnetic broom
suitable for Metal chips
Handle length 105 cm
Head width 38.5 cm

Identification numbers & Classifications

Article number 085909 385
EAN / GTIN 5012095604112
Manufacturer number MSW385

Description

Version:

For easy removal of metal chips from the floor. Adjustable telescopic handle up to length 1050 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart