{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS Co 8 | |
Tooth type | combi | |
Rake | 10 degrees | |
Width | 34 mm | |
Thickness | 1.1 mm | |
Length | 4,640 mm | |
Type of product | Metal band saw blade |
Article number | 173857 2/3H | |
EAN / GTIN | 4062406125134 |